Dewalt
5-Pc. Premium Percussion Masonry Drill Bit Set
Mfr # DW5205
Zoro # G0333282
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Shank Shape Three-Flat
Explore More Products
- DEWALT 12 - 24 NC Tap & No. 16 Drill Bit DWA1408
- DEWALT PILOT POINT Set Metal Index, 29-Piece DW1969
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set DW1361
- DEWALT 5PC DRILL TAP SET 1/4" Capacity DWADTQTR5SET
- DEWALT #1 Phillips 1" Insert Bit Tips DW2014
- DEWALT 5 PC Titanium IR Set DD5155
- DEWALT Dewalt DW1170 16 Piece Gold Ferrous Pilot Point Drill Bit Set 2209518
- DEWALT BIT 14PC HSS BULLET DR BIT SET BD14353
- DEWALT Dewalt 2567717 64 Piece Multi Size Combination Set Drilling & Driving Utility Set 2567717
- ISN 5 Piece Fractional Jobber Length Left Hand Drill Bit Set IS305521
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 42801
- Dewalt Drill Bit Sets