Dewalt
Stacked Dado Sets
Mfr # DW7670
Zoro # G7421163
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics, and Non-ferrous Metals
- Cutting Depth 1/8 in
- Includes 1/16 in Chipper, 3/32 in Chipper, (12) Steel Shims, (2) Outside Cutters, (4) 1/8 in Chippers, Carrying Case
- Number of Teeth 24
Explore More Products
- DEWALT TrackSaw(TM) Router Adapter DWS5031
- DEWALT Heavy Duty Work Stand DWX725
- DEWALT Wide Miter Saw Stand Material Support and Stop DW7029
- DEWALT Rolling Miter Saw Stand DWX726
- DEWALT Heavy Duty Miter Saw Stand DWX723
- DEWALT Compact Miter Saw Stand DWX724
- DEWALT DeWALT DW7451/DW7450 Table Saw Stand, 21-3/4 in W Stand, 22-7/8 in D Stand, Steel, Black DW7451/DW7450
- DEWALT Dewalt 298445 Circular Saw 7-.25 In. 298445
- DEWALT 102" TrackSaw(TM) Track DWS5023
- HUSQVARNA Blade Guard 502082901
- BIG HORN Push Stick - Carded 10221C
- Dewalt Power Saws