Dewalt
High-Performance Cutting Wheels
Mfr # DW8065
Zoro # G3417233
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
Explore More Products
- DEWALT 6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel DWA8959F
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel DW8700
- DEWALT 14" x 7/64" x 7/64" x 1" General Purpose Chop Saw Wheel DW8001B4
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel DW8002
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel DW8706
- DEWALT General Purpose Cutting Wheels DWA8051
- DEWALT 16" x 7/64" x 1" general purpose cutting wheel DW8010
- DEWALT Dewalt Accessories DW4514B5 5 Pack 4.5 In. Heavy Duty Grind Wheel 197578
- DEWALT 7" x 1/16" x 7/8" Type 27 Metal / Stainless Cutting Wheel DWA8960L
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm 66243510653
- SHARK INDUSTRIES 3" x 1/16" x 3/8" Cut-off Wheels 46 Grit - 50 Pk 24-50
- Dewalt Cut-Off Wheels