Dewalt
4 1/2" Paddle Switch Small Angle Grinder
Mfr # DWE4120
Zoro # G7422073
$92.39
8% off
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes One-Touch Guard, Wrench
- Tool Weight 4.5 lb
- Handle Design Barrel Grip
- No Load RPM 12,000 RPM
Replacement Parts
Explore More Products
- DEWALT 9" 6,500 rpm 4.9 HP Angle Grinder, No-Lk DWE4599N
- DEWALT 9" 6,500 rpm 4HP Angle Grinder DWE4519
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER DWE4012
- DEWALT 7" 8,500 4.9 HP Angle Grinder DWE4597
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit DWE402K
- DEWALT 4-1/2" (115mm) Small Angle Grinder DWE4214
- DEWALT TRIGGER SWITCH GRINDER 4 1/2"-5" DWDWE43115
- DIAMABRUSH Wood Deck Removal Tool 4-1/2 In. 9304501240-50
- DYNABRADE GRINDER RIGHT ANGLE CUT OFF DB52430
- DUSTLESS TECHNOLOGIES Dustie Dust Shroud 5", No Hose D1836
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, Lock-On 6161-30
- Dewalt Sander Grinders & Accessories