Dewalt
4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder
Mfr # DWE43115
Zoro # G9533767
$183.99
10% off
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
Explore More Products
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit DWE46123
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels DWE4214/DWA8951F
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery DCG418X2
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels DWE4012/DWA8951F
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery DCG412B/DCB204
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud DWE46125
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels DWE402G/DWA8951F
- DEWALT DeWalt 115-DW840 7 Inch 8 000 Rpm Medium Angle Grinder 115-DW840
- DEWALT DeWALT® 20V MAX XR® Switch Small Angle Grinder W/ Tool Technology Kit, Brushless, 4.5"-5" DCG415W1
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC GWS13-50
- MILWAUKEE TOOL Grinder 2986-20
- Dewalt Angle Grinders & Accessories