Dewalt
Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK
Mfr # DWHTTA7065
Zoro # G7418853
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatibility T25
- For Use With Mfr. No. DW350, TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
- Crown Width 25/64 in
- Material Steel
Explore More Products
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK DWHTTA7055
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK DWHTTA7085
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel DNS18125-2
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK DFS9200B1G
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel DNS18100-2
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK DFS9175B1G
- DEWALT Flooring Staples, 15.5 ga, 2 in Leg L DWCS1516
- DEWALT Flooring Staples, 15.5 ga, 2 in Leg L BCS1516-1M
- DEWALT Flooring Staples, 15.5 ga, 2 in Leg L BCS1516
- ABB INSTALLATION PRODUCTS Cable Staples, Plastic, 50 PK 17-215
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK MSI-150
- Dewalt