Dewalt
1/2" Drive, Combination Socket Set SAE/Metric, 23 pcs
Mfr # DWMT73813
Zoro # G5008090
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Measurement Type SAE/Metric
- SAE or Metric SAE, Metric
- Number of Pieces 23
Explore More Products
- DEWALT 1/2" Drive, Deep Socket Set SAE, 10 pcs DWMT73814
- DEWALT 3/8" Drive, Socket Set SAE/Metric/Torx, 17 pcs DWMT73806
- DEWALT DeWALT DWMT75421 Socket Set, 12-Piece DWMT75421
- DEWALT 3/8" Drive, Deep Combination Socket Set 20 pcs DWMT73812
- DEWALT 1/2" Drive, Deep Socket Set Metric, 10 pcs DWMT73815
- DEWALT 1/4", 3/8" Drive, Socket Set SAE/Metric, 34 pcs DWMT73804
- DEWALT DeWALT DWMT74207 Metric/SAE Socket Set, 84-Piece DWMT74207
- DEWALT Dewalt Tools 115-DWMT19249 0.5 Drive 20V Compact Impact Wrench Combo Set - Pack of 30 115-DWMT19249
- DEWALT Dewalt 7515141 DWMT73813 0.5 in. Drive Tough Box Socket Set 7515141
- WILLIAMS 1/4" Drive, Socket and Drive Tool Set SAE, 27 pcs WSM-26HF
- WILLIAMS 1/2" Drive Deep Socket Set WSSD-11HRC
- Dewalt Socket Sets