Shop Alternate Products
This Product is Discontinued
Dewalt
Tool Case with 12 compartments, Plastic, 4 1/2 in H x 21 3/4 in W (Discontinued)
Mfr # DWST08202
Zoro # G3778875
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 12
- Material Plastic
- Latch Type Clasp
- Features Durable Structural Foam Box Walls Give Robust Structure, Integrated Water Seal for Protection From the Environment (IP65), Robust Anti-Rust Metal Latches, Stacking Side Latches Allow Attaching Additional Organizers or Other Toughsystem Modules