KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Drill, 1/2In, 0 to 1200 rpm, 10.5A

DEWALT| Zoro #: G0917104| Mfr #: DWD220

$163.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 8 ft.
Voltage: 120VAC
Includes: Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917104 Mfr #: DWD220
Cord Length: 8 ft.Voltage: 120VAC
Includes: HolderDrill Chuck Type: Keyed
Handle Style: Pistol GripChuck Size: 1/2"
Amps: 10.5Tool Length: 11"
Item: Electric DrillFeatures: Soft Grip Handle, Metal Housing
Reversible: YesSpeed Type: Variable
Corded/Cordless: CordedNo Load RPM: 0 to 1250
Switch Type: TriggerTool Weight: 4.9 lb.
Gear Train: DoubleCountry of Origin (subject to change): Mexico

Description

The DWD220 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control has a powerful 10 Amp motor with overload protection to drill at 0-1250 rpm in forward or reverse. Constructed with soft grip handle for comfort and housed in metal gear for durability.

  • DEWALT® Perform and Protect™ line of power tools is designed to provide a high level of control, dust containment, or low vibration without sacrificing performance
  • E-Clutch® system is a Perform and Protect™ control feature that shuts the tool off when a stall is detected to reduce reactionary torque in bind-up situations.
  • 10.5 Amp motor delivers increased drilling performance
  • Patented DEWALT®-built motor design generates 50% more power with increased overload protection for added durability
  • 0-1200 RPM, variable speed reversing switch for increased versatility
  • Soft grip handle and two-finger trigger for increased comfort and greater control
  • Metal-gear housing for jobsite durability and increased reliability

Reviews