SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Drill, 1/2In, 0 to 1250 rpm, 10.0A

DEWALT| Zoro #: G0318561| Mfr #: DWD215G

$157.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 3-ConductorCorded/Cordless: CordedCord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318561 Mfr #: DWD215G
Features: 3-ConductorCorded/Cordless: Corded
Cord Length: 8 ft.Reversible: Yes
Speed Type: VariableIncludes: 360 Degrees Side Handle w/Soft Grip
Switch Type: TriggerNo Load RPM: 0 to 1250
Handle Style: T-HandleTool Weight: 5.2 lb.
Voltage: 120VACTool Length: 11"
Gear Train: DoubleAmps: 10.0
Drill Chuck Type: KeylessItem: Electric Drill
Chuck Size: 1/2"Country of Origin (subject to change): Mexico

Description

The DWD215G 1/2" VSR Mid-Handle Grip Drill with Keyless Chuck has a powerful 10 Amp motor with overload protection to drill at 0-1250 rpm in forward or reverse. Constructed with soft grip handle for comfort and housed in metal gear for durability.

  • 10 amp motor delivers increased drilling performance
  • Patented DEWALT®-built motor design generates 50% more power with increased overload protection for added durability
  • 1/2" all-metal, single-sleeve, ratcheting, keyless chuck with automatic spindle lock provides greater bit retention and tool-free convenience
  • Mid-handle grip design with soft grip provides increased balance and comfort
  • 0-1250 RPM, variable speed reversing switch for increased versatility
  • 360-degree locking side handle with soft grip for greater control and versatility
  • Metal-gear housing for jobsite durability and increased reliability

Reviews