Electric Drill, 1/2In, 0 to 1300 rpm, 11.7A

DEWALT| Zoro #: G0684826| Mfr #: DWD460K

$421.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 0 to 330/0 to 1300Tool Length: 15-3/4"Item: Electric Drill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684826 Mfr #: DWD460K
No Load RPM: 0 to 330/0 to 1300Tool Length: 15-3/4"
Item: Electric DrillFeatures: (2) Conductor
Chuck Size: 1/2"Reversible: Yes
Switch Type: TriggerHandle Style: D-Handle
Corded/Cordless: CordedVoltage: 120VAC
Includes: Bail Handle, Side HandleCord Length: 10 ft.
Amps: 11.0Tool Weight: 11.7 lb.
Country of Origin (subject to change): China

Description

The DWD460K 1/2" (13mm) VSR Stud & Joist Drill with Clutch and BIND-UP CONTROL® System has a heavy-duty 11 Amp motor for delivering high performance speed set for specific applications. E-Clutch detects bind-ups and reduces speed to a manageable level until control is regained.

  • DEWALT® Perform and Protect™ line of power tools is designed to provide a high level of control, dust containment, or low vibration without sacrificing performance
  • E-Clutch is a Perform and Protect™ control feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained
  • Mechanical clutch in low speed delivers increased gear protection
  • 11 amp heavy-duty DEWALT® built motor for increased power and performance in high torque applications
  • 2 variable speed ranges (0-330 / 0-1300 rpm) to match appropriate speed to the application
  • Metal-gear housing for jobsite durability and increased reliability
  • Adjustable front handle and 2-position side handle provide maximum leverage and control
  • 100% ball bearing contruction provides durability and longer tool life

Reviews