Electric Drill, 3/8 In, 0 to 1250 rpm, 6.7A

DEWALT| Zoro #: G1795927| Mfr #: DW222

$127.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACSwitch Type: TriggerCord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795927 Mfr #: DW222
Voltage: 120VACSwitch Type: Trigger
Cord Length: 8 ft.Amps: 6.7
Corded/Cordless: CordedSpeed Type: Variable
Chuck Size: 3/8"Handle Style: Pistol Grip
Tool Weight: 3.3 lb.Item: Electric Drill
No Load RPM: 0 to 1250Tool Length: 10-1/2"
Gear Train: DoubleDrill Chuck Type: Keyless
Features: 2-Conductor, Spindle LockReversible: Yes
Country of Origin (subject to change): Mexico

Description

The DW222 3/8" VSR Drill with Keyless Chuck is constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.

  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience
  • Two-finger trigger for increased comfort

Reviews