BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Drill, 3/8 In, 0 to 2500 rpm, 8.0A

DEWALT| Zoro #: G1763657| Mfr #: DWD112

$65.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 2-ConductorCorded/Cordless: CordedCord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763657 Mfr #: DWD112
Features: 2-ConductorCorded/Cordless: Corded
Cord Length: 8 ft.Reversible: Yes
Speed Type: VariableIncludes: Soft Grip Handle, Belt Hook
Switch Type: TriggerNo Load RPM: 0 to 2500
Handle Style: Pistol GripTool Weight: 4.1 lb.
Voltage: 120VACTool Length: 9-1/2"
Gear Train: SingleAmps: 8.0
Drill Chuck Type: KeylessItem: Electric Drill
Chuck Size: 3/8"Country of Origin (subject to change): Mexico

Description

The DWD112 3/8" VSR Pistol Grip Drill with Keyless Chuck has a powerful 8 Amp motor to deliver 0-2,500 rpm speed for heavy-duty applications. Features solid bit retention and a soft grip handle design for comfort.

  • 8 amp motor delivers high performance in heavy-duty applications
  • 3/8" all-metal, ratcheting, keyless chuck for greater bit retention
  • 0-2,500 rpm with VSR trigger for versatility in drilling and fastening applications
  • Soft grip handle design offers increased gripping surface and comfort
  • All ball bearing construction provides greater durability and longer tool life

Reviews