BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Drill, 3/8 In, 0 to 2500 rpm, 8.0A

DEWALT| Zoro #: G1916047| Mfr #: DWD115K

$81.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 0 to 2500Tool Length: 12-3/4"Features: 2-Conductor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916047 Mfr #: DWD115K
No Load RPM: 0 to 2500Tool Length: 12-3/4"
Features: 2-ConductorChuck Size: 3/8"
Gear Train: SingleReversible: Yes
Switch Type: TriggerDrill Chuck Type: Keyless
Handle Style: T-HandleCorded/Cordless: Corded
Voltage: 120VACIncludes: Heavy-Duty Kit Box
Speed Type: VariableCord Length: 8 ft.
Amps: 8.0Tool Weight: 4.1 lb.
Item: Electric Drill KitCountry of Origin (subject to change): China

Description

The DWD115K 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck has a powerful 8 Amp motor to deliver 0-2,500 rpm speed for heavy-duty applications. Features solid bit retention and a soft grip handle design for comfort.

  • 8 amp motor delivers high performance in heavy-duty applications
  • 3/8" all-metal, ratcheting, keyless chuck for greater bit retention
  • 0-2,500 rpm with VSR trigger for versatility in drilling and fastening applications
  • Mid-handle grip design with soft grip provides increased balance and comfort
  • All ball bearing construction provides greater durability and longer tool life

Reviews