Electric Screwdriver, Positive, 2500 rpm

DEWALT| Zoro #: G1965327| Mfr #: DW284

$151.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tool Speed Control: Variable
Bearing Type: Ball and Roller
Tool Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965327 Mfr #: DW284
Tool Speed Control: VariableBearing Type: Ball and Roller
Tool Voltage: 120VACTool Weight: 3.3 lb.
Control Module Required: NoneIncludes: 2-Finger Trigger Switch, Helical Cut Steel, Heat-Treated Gears
Amps: 6.5No Load RPM: 0 to 2500
Tool Clutch: PositiveShank Size: 1/4"
Features: VSR Positive-ClutchMax. Torque: 132 in.-lb.
Tool Length: 11-1/2"Application: For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size In Production And Manufacturing Environments
Corded/Cordless: CordedCountry of Origin (subject to change): Mexico

Description

Positive Clutch Screwdriver, Clutch Positive Drive, No Load RPM 0-2500, Amps 6.5, Shank Size (In.) 1/4 Hex, Max. Torque (In.-Lbs.) 132, Speed Control VSR, Bearings Ball & Roller, For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4 In) Max Screw Size In Production And Manufacturing Environments, Tool Length (In.) 11.5, Tool Weight (Lb.) 3.3, Includes 2-Finger Trigger Switch, Helical Cut Steel, Heat-Treated Gears

Reviews