Shop Alternate Products
This Product is Discontinued
Dewalt
Wall Anchor, PK100, Anchor Length: 1 in (Discontinued)
Mfr # 09414-PWR
Zoro # G8722621
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete, Wood
- Anchor Length 1 in
- Thread Size #6 to #8
- Material Zamac Alloy