Dewalt
Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK
Mfr # 7446SD1-PWR
Zoro # G8215462
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK 7428SD1-PWR
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK 7473SD1-PWR
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK 7426SD1-PWR
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 25 PK 07338-PWR
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK 07333-PWR
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Galvanized, 25 PK 7738HD5-PWR
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 25 PK 07638-PWR
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK 7623SD6-PWR
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 9" L, Stainless Steel Stainless Steel, 10 PK 07363-PWR
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 20 PK 7442SD1-PWR
- NEWPORT FASTENERS Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK 649232
- Dewalt Concrete Anchors