Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Concrete Anchor Screw, PK100
  • Zoro #: G0073486
  • Mfr #: 2706SD-PWR
$22.77 ($0.23/unit)
  • ICC Approved for Un-Cracked Concrete: Yes
  • Anchor Screw Head Style: Hex Washer
  • Anchor Length: 2-3/4"
See full product details
Orders over $50 ship free.

Dewalt Engineered By Powers #2706SD-PWR Specifications

  • Zoro #: G0073486
  • Mfr #: 2706SD-PWR
ICC Approved for Un-Cracked Concrete: Yes Anchor Screw Head Style: Hex Washer
Anchor Length: 2-3/4" ICC Approved for Cracked Concrete: No
Anchor Screw Type: Concrete Screw Type: Self Threading
Application: Window Installations, Interior Hand Rails, Wood to Concrete, Storm Shudders Item: Concrete/Masonry Screw
Anchor Material: Steel Material Grade: Not Graded
Drill Bit Size: 5/32" Length: 2-3/4"
Head Style: Hex Washer Anchor Dia.: 3/16"
Seismic Approved: No Material: Carbon Steel
Fastener Finish: Permaseal Coating Package Quantity: 100
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Hex Washer, Anchor Material Steel, Material Grade Not Graded, Fastener Finish Permaseal Coating, Anchor Dia. 3/16 In., Anchor Length 2-3/4 In., Seismic Approved No, Drill Bit Size 5/32 In., Package Quantity 100

Reviews of Dewalt Engineered By Powers #2706SD-PWR