Dewalt
Screw-Bolt+ Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Galvanized, 25 PK
Mfr # PFM1461640
Zoro # G1722283
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
- Finish Galvanized
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Galvanized, 25 PK PFM1461480
- DEWALT Screw-Bolt+ Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Galvanized, 50 PK PFM1461300
- DEWALT Screw-Bolt+ Concrete Screw, 3/4" Dia., Hex, 6 in L, Steel Galvanized, 20 PK PFM1461800
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK DFM12702
- DEWALT Screw-Bolt+ Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK PFM1411540
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Zinc Stalgard, 100 PK DFM4EUH310
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK DFM4EUH335
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Zinc Stalgard, 100 PK DFM12770
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Zinc Stalgard, 100 PK DFM4EUH365
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK DFM12704
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1 1/2 in L, Steel Black Oxide, 2000 PK 1024ABPTB
- Dewalt Concrete Anchor Screws