Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Concrete Anchor Screw, PK100

  • Zoro #: G0073477
  • Mfr #: 2722SD-PWR
$20.99 ($0.21/unit)
  • Item: Concrete/Masonry Screw
  • Material Grade: Not Graded
  • Seismic Approved: No
See full product details
Orders over $75 ship free.

Dewalt Engineered By Powers #2722SD-PWR Specifications

  • Zoro #: G0073477
  • Mfr #: 2722SD-PWR
Item: Concrete/Masonry Screw Material Grade: Not Graded
Seismic Approved: No Length: 1-3/4"
Package Quantity: 100 Anchor Dia.: 1/4 in
Head Style: Hex Washer Material: Carbon Steel
Anchor Length: 1 3/4 in ICC Approved for Un-Cracked Concrete: Yes
Anchor Material: Steel Application: Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete
ICC Approved for Cracked Concrete: No Type: Self Threading
Anchor Screw Type: Concrete Screw Anchor Screw Head Style: Hex Washer
Fastener Finish: Permaseal Coating Drill Bit Size: 3/16 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Anchor screws are commonly used to hang light- to medium-weight objects from walls and ceilings. Here are some important details for Dewalt Engineered By Powers Concrete/Masonry Screw. Length: 1-3/4", Material: Carbon Steel, Head Style: Hex Washer.

Reviews of Dewalt Engineered By Powers #2722SD-PWR