Drive Anchor, 1-1/2 in., PK100
- Zoro #: G8723863
- Mfr #: 02844-PWR
$30.29
($0.30/unit)
- Material: Zamac Alloy, Carbon Steel
- Anchor Head Style: Mushroom
- Head Style: Mushroom
Dewalt Engineered By Powers #02844-PWR Specifications
| |
Material: Zamac Alloy, Carbon Steel | Anchor Head Style: Mushroom |
Head Style: Mushroom | Pin Material: Steel |
Min. Embedment: 1 1/8 in | Item: Drive Anchor |
Pin Anchor Type: Hammer Drive Pin Anchor | Anchor Dia.: 1/4 in |
Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head) | Anchor Body Finish: Zinc Plated |
Anchor Length: 1 1/2 in | Shank Length: 1 1/2 in |
Anchor Body Material: Zinc Alloy | Package Quantity: 100 |
Country of Origin (subject to change): Taiwan, Province of China |
Description
Drive Anchor, Anchor Head Style Mushroom, Anchor Body Material Zinc Alloy, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 1 1/2 in, Shank Length 1 1/2 in, Min. Embedment 1 1/8 in, Meets/Exceeds Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100