Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Drive Anchor, 1 in., PK100

  • Zoro #: G8723845
  • Mfr #: 02840-PWR
$23.99 ($0.24/unit)
  • Min. Embedment: 7/8 in
  • Anchor Body Finish: Zinc Plated
  • Anchor Head Style: Mushroom
See full product details
Orders over $75 ship free.

Dewalt Engineered By Powers #02840-PWR Specifications

  • Zoro #: G8723845
  • Mfr #: 02840-PWR
Min. Embedment: 7/8 in Anchor Body Finish: Zinc Plated
Anchor Head Style: Mushroom Meets/Exceeds: Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head)
Item: Drive Anchor Anchor Dia.: 1/4 in
Package Quantity: 100 Pin Anchor Type: Hammer Drive Pin Anchor
Material: Zamac Alloy, Carbon Steel Shank Length: 1 in
Pin Material: Steel Anchor Body Material: Zinc Alloy
Head Style: Mushroom Anchor Length: 1 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Anchor, Anchor Head Style Mushroom, Anchor Body Material Zinc Alloy, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 1 in, Shank Length 1 in, Min. Embedment 7/8 in, Meets/Exceeds Proof Load Requirements of FF-S-325C, Group V, Type 2, Class 3, (Superseded) and Cid A-A 1925A, Type 1 (Mushroom Head) and Type 2 (Flat Head), Package Quantity 100

Reviews of Dewalt Engineered By Powers #02840-PWR