Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drive Pin, Carbon Steel, 3/4 in., PK100

  • Zoro #: G0471348
  • Mfr #: 50294-PWR
$10.48 8% off
$9.57 ($0.10/unit)
  • Pin Material: Steel
  • Material: Carbon Steel
  • Head Style: Flat
See full product details
Orders over $75 ship free.

Dewalt Engineered By Powers #50294-PWR Specifications

  • Zoro #: G0471348
  • Mfr #: 50294-PWR
Pin Material: Steel Material: Carbon Steel
Head Style: Flat Item: Drive Pin
Anchor Head Style: Flat Anchor Dia.: 9/64 in
Anchor Body Material: Steel Anchor Length: 3/4 in
Package Quantity: 100 Shank Length: 3/4 in
Anchor Body Finish: Zinc Plated Min. Embedment: 3/4 in
Pin Anchor Type: Drive Pin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive Pin, Anchor Head Style Flat, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 9/64 in, Anchor Length 3/4 in, Shank Length 3/4 in, Min. Embedment 3/4 in, Package Quantity 100

Reviews of Dewalt Engineered By Powers #50294-PWR