Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Expnsion Anchor, 3/8-16x1-9/16in, PK50

  • Zoro #: G0073556
  • Mfr #: 06326-PWR

$32.27 ($0.65/unit)

Details
  • Thread Depth: 5/8"
  • Min. Hole Depth: 1-9/16"
  • Anchor Material: Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt Engineered By Powers #06326-PWR Specifications

  • Zoro #: G0073556
  • Mfr #: 06326-PWR
Thread Depth: 5/8" Min. Hole Depth: 1-9/16"
Anchor Material: Steel Length: 1-9/16"
Thread Size: 3/8"-16 Item: Expansion Anchor
Drop-In Anchor Type: Flange Anchor Length: 1-9/16"
Package Quantity: 50 Anchor Dia.: 3/8"
Anchor Thread Size: 3/8"-16 Type: Drop-In
Drill Bit Size: 1/2" Bolt Dia.: 3/8"
Material: Zinc Plated Carbon Steel Fastener Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Drop-in anchors secure and fasten a structure to concrete. Take a look at the features for Dewalt Engineered By Powers Expansion Anchor. Material: Zinc Plated Carbon Steel, Length: 1-9/16", Thread Size: 3/8"-16.

Reviews of Dewalt Engineered By Powers #06326-PWR