October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lag Shield, 1/4 in., Short, PK50

  • Zoro #: G0073547
  • Mfr #: 01051-PWR

$26.74 ($0.53/unit)

Details
  • Min. Embedment (In.): 1
  • Expansion Anchor Type: Lag Shield
  • Package Quantity: 50
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt Engineered By Powers #01051-PWR Specifications

  • Zoro #: G0073547
  • Mfr #: 01051-PWR
Min. Embedment (In.): 1 Expansion Anchor Type: Lag Shield
Package Quantity: 50 Screw Size: 1/4-10
Size (In.): 1/4 Anchor Dia.: 1/2"
Length (In.): 1 Anchor Drill Size: 1/2"
Box Count: 50 Item: Lag Shield
Min. Embedment: 1" Drill Size (In.): 1/2
Internal Thread Size: 1/4"-20 Application: Hard and Soft Base Materials, Mortar Joints, Masonry Anchorage, Shallow Anchorage
Anchor Length: 1" Anchor Internal Thread Dia.: 1/4"
Anchor Material: Zamac Alloy Country of Origin (subject to change): China

Description

Lag Shield, Lag Shield, Zamac Alloy, Anchor Dia. 1/2 In., Anchor Internal Thread Dia. 1/4 In., Anchor Length 1 In., Screw Size 1/4-10, Internal Thread Size 1/4 In.-20, Anchor Drill Size 1/2 In., Min. Embedment 1 In., Application Hard and Soft Base Materials, Mortar Joints, Masonry Anchorage, Shallow Anchorage, Package Quantity 50

Reviews of Dewalt Engineered By Powers #01051-PWR