Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger, 5/16" Screw Size, PK25, Color: Silver

  • Zoro #: G5384543
  • Mfr #: PFM2271000
$24.99 ($1.00/unit)
  • Application: For Installation of Fire Protection Units, Ventilation Systems, Electrical Conduit, Pipe Hanging, Cable Trays
  • Rod Size - Hangers: 3/8"-16
  • Rod Hanger Type: Horizontal
See full product details
Orders over $75 ship free.

Dewalt Engineered By Powers #PFM2271000 Specifications

  • Zoro #: G5384543
  • Mfr #: PFM2271000
Application: For Installation of Fire Protection Units, Ventilation Systems, Electrical Conduit, Pipe Hanging, Cable Trays Rod Size - Hangers: 3/8"-16
Rod Hanger Type: Horizontal Meets/Exceeds: FM, UL Listed
Item: Rod Hanger Color: Silver
Material Application: Wood Use With: Mfr. No. PFM2201300
Shank Length: 2 1/4 in Head Dia.: 1/2 in
Anchor Material: Carbon Steel Max. Load Capacity (Lb.): 2,487
Screw Size: 5/16 in Drill Size: 1/8 in
Fastener Finish: Zinc Plated Point Type: 17
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rod Hanger, Material Application Wood, Horizontal, Carbon Steel, Fastener Finish Zinc Plated, Screw Size 5/16 In., Shank Length 2-1/4 In., Rod Size - Hangers 3/8 In.-16, Head Dia. 1/2 In., Max. Load Capacity (Lb.) 2487, Drill Size 1/8 In., Point Type 17, Color Silver, Meets/Exceeds UL Listed, FM, Package Quantity 25

Reviews of Dewalt Engineered By Powers #PFM2271000