Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger Anchor, Shank 2-1/2" L, PK25

  • Zoro #: G1723467
  • Mfr #: PFM2211250
$22.43 ($0.90/unit)
  • Fastener Finish: Zinc Plated
  • Application: For Installation Into Concrete
  • Drill Size: 1/4 in
See full product details
Orders over $75 ship free.

Dewalt Engineered By Powers #PFM2211250 Specifications

  • Zoro #: G1723467
  • Mfr #: PFM2211250
Fastener Finish: Zinc Plated Application: For Installation Into Concrete
Drill Size: 1/4 in Item: Rod Hanger Anchor
Point Type: Wedge Bolt Screw Size: 1/4 in
Max. Load Capacity (Lb.): 3,650 Rod Size - Hangers: 3/8"-16
Shank Length: 2 1/2 in Head Dia.: 1/2 in
Color: Silver Anchor Material: Steel
Use With: 1/4 in Ansi Bit (DW5517- 2PFR6), 54PD99- PFM1491100 Meets/Exceeds: ICC-ES: ESR-3889
Rod Hanger Type: Vertical Material Application: Concrete
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rod Hanger Anchor, Material Application Concrete, Vertical, Steel, Fastener Finish Zinc Plated, Screw Size 1/4 In., Shank Length 2-1/2 In., Rod Size - Hangers 3/8 In.-16, Head Dia. 1/2 In., Max. Load Capacity (Lb.) 3650, Drill Size 1/4 In., Point Type Wedge Bolt, Color Silver, Meets/Exceeds ICC-ES: ESR-3889, Package Quantity 25

Reviews of Dewalt Engineered By Powers #PFM2211250