Dewalt
Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251150
Zoro # G1723747
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 5/16 in
- Compatible Material Wood
- Overall Length 2-1/2"
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK PFM2231150
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK PFM2251250
- DEWALT Hangermate Pivot Driver, Steel Polished PFM2201250
- DEWALT Hangermate Socket Driver, Steel, Steel Polished PFM2201200
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK PFM2261050
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK 05815S-PWR
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK PFM1421050
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK PFM2281300
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 1-5/8" L, Steel Zinc Plated, 25 PK PFM1421000
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK 8059957
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK PFM223120N
- Dewalt Rod Hangers