Dewalt
Expnsion Anchor, 3/8-16x3/4in, PK100
- Zoro #: G8721255
- Mfr #: 06322-PWR
Tap to zoom
Hover or click to zoom
$52.99
pkg. of 100 ($0.53/ea)
Anchor Length: 3/4 in
- Promotion Restriction: Not eligible for promotion
- Drop-In Anchor Type: Flange
- Anchor Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.99
Dewalt #06322-PWR Specifications
- Zoro #: G8721255
- Mfr #: 06322-PWR
- Promotion Restriction: Not eligible for promotion
- Drop-In Anchor Type: Flange
- Anchor Material: Steel
- Fastener Finish: Zinc Plated
- Anchor Thread Size: 3/8"-16
- Anchor Dia.: 3/8 in
- Anchor Length: 3/4 in
- Thread Depth: 13/32 in
- Bolt Dia.: 3/8 in
- Material: Zinc Plated Carbon Steel
- Item: Expansion Anchor
- Min. Hole Depth: 3/4 in
- Thread Size: 3/8"-16
- Type: Drop-In
- Drill Bit Size: 1/2 in
- Package Quantity: 50
- Length: 3/4"
- Country of Origin (subject to change): China
Description
Expansion Anchor, Flange, Steel, Fastener Finish Zinc Plated, Anchor Thread Size 3/8 In.-16, Anchor Dia. 3/8 in, Anchor Length 3/4 in, Thread Depth 13/32 in, Bolt Dia. 3/8 in, Drill Bit Size 1/2 in, Min. Hole Depth 3/4 in, Package Quantity 100
Reviews of Dewalt #06322-PWR
Explore more
- DEWALT Expnsion Anchor, 3/8-16x1-9/16in, PK50 06326-PWR
- DEWALT Anchor, PK100 09220-PWR
- DEWALT Expnsion Anchor, Drop-In, 1/2-13x2in, PK50 06228-PWR
- DEWALT Expnsion Anchor, Drop-In, 1/4-20x1in, PK100 06204-PWR
- DEWALT Anchor, PK50, Drill Size: 3/4" 09230-PWR
- MIDWEST FASTENER CORP. 1/2" Zinc Alloy Short Lag Expansion Shields 4PK 60774
- DEWALT Expnsion Anchor, Drop-In, 1/4-20x1in, PK100 06340-PWR
- SUBURBAN BOLT AND SUPPLY POWERSTUD 1/2" X 8-1/2" CARBON A04107427
- ZORO SELECT 1/2X2 3/4 EXPANSION PIN ANCHOR ZINC YELLOW 5044AEP
- SUBURBAN BOLT AND SUPPLY POWERSTUD 1" X 9" 304 SS A04107363
- Dewalt Expansion Anchors