Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fiber Cement Shear, 5/8" Cutting Cap.

  • Zoro #: G7347151
  • Mfr #: DCS498M1
$405.51
  • Promotion Restriction: Not eligible for promotion
  • No Load Strokes/Minute: 0 to 2400
  • Includes: Charger, Contractor Bag, Hex Wrench, Li-Ion Battery Pack, Metal Cutting Circular Saw
See full product details
This item ships free.

Dewalt #DCS498M1 Specifications

  • Zoro #: G7347151
  • Mfr #: DCS498M1
Promotion Restriction: Not eligible for promotion No Load Strokes/Minute: 0 to 2400
Includes: Charger, Contractor Bag, Hex Wrench, Li-Ion Battery Pack, Metal Cutting Circular Saw Tool Weight (Lb.): 4.4 lb
Cutting Capacity (In.): 5/8 in Speed Range: 0 to 2450 rpm
Tool Length (In.): 16 57/64 in Item: Fiber Cement Shear
Features: LED Light Waste Curl (In.): 1 in
Corded/Cordless: Cordless Bearings: Ball
Corded/Banded: Cordless Min. Cut Radius: 0
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fiber Cement Shear, Cutting Capacity (In.) 5/8, N/A Amps @ 120V, Min. Cut Radius 0, Waste Curl (In.) 1, 0-2450 rpm Speed Range, No Load Strokes/Minute 2400, Bearings Ball, LED Light, Tool Length (In.) 16-57/64, Tool Weight (Lb.) 4.4, Includes Metal Cutting Circular Saw, Li-Ion Battery Pack, Charger, Hex Wrench, Contractor Bag

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCS498M1