Fiber Dsc BU Pad, 4-1/2D, Arbor Hole

DEWALT| Zoro #: G1957121| Mfr #: DW4945

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Speed: 12,000 rpm
Item: Disc Backup Pad
Back Mounting Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957121 Mfr #: DW4945
Max. Speed: 12,000 rpmItem: Disc Backup Pad
Back Mounting Size: 5/8"-11Face Mounting Type: Arbor Hole
Density: MediumDiameter: 4-1/2"
Back Mounting Type: Threaded Arbor HoleVacuum Hole Design: Non-Vacuum
Body Material: RubberCountry of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 4-1/2 In., Face Mounting Type Arbor Hole, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 12,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews