DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter, HEPA

DEWALT| Zoro #: G2036903| Mfr #: DC5151H

$22.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reusable: Reusable
Item: Filter
Filter Type: Main HEPA Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036903 Mfr #: DC5151H
Reusable: ReusableItem: Filter
Filter Type: Main HEPA FilterFor Use With: Mfr. No. DC515K, DC515B
Efficiency: HEPACountry of Origin (subject to change): China

Description

The DC5151H HEPA Replacement Filter replaces DC500 filters. Gore™ wet/dry filters, which is 99.7 percent effective at trapping dust as small as .3 microns. Filter requires no change cover and is washable.

  • Fits DC515
  • HEPA filter traps 99.97% of dust as small as 0.3 microns
  • Wet/dry filter eliminates change overs
  • Washable filter- tap or water rinse to clean

Reviews