KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange, Backing, 2 In

DEWALT| Zoro #: G1530426| Mfr #: D284933

$7.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Flaring Cup Wheel
Item: Flange
Arbor Hole (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530426 Mfr #: D284933
For Use With: Flaring Cup WheelItem: Flange
Arbor Hole (In.): 5/8Country of Origin (subject to change): China

Description

The D284933 Type 11 Flaring Cup wheel backing flange allows for use of flaring cup wheels on large angle grinders.

  • Backing flange allows for use of flaring cup wheels on Large Angle Grinders

Reviews