DEWALT 325 Lumens, Xenon Flexible Rechargeable Floodlight

DEWALT| Zoro #: G0743443| Mfr #: DW919

$42.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Focus: Fixed
Corded/Cordless: Cordless
Replacement Lamps: Mfr. No. DW9083
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743443 Mfr #: DW919
Focus: FixedCorded/Cordless: Cordless
Replacement Lamps: Mfr. No. DW9083Lumens: 325
Voltage: 18.0Battery Included / Bare Tool: Bare Tool
Item: Flexible Rechargeable FloodlightWater Penetration Rating: Not Specified
Lamp Type: XenonSwitch Type: Toggle
Number of Batteries: 1Country of Origin (subject to change): Mexico

Description

The DW919 18V Cordless Flexible Floodlight has a flexible neck to project light in any direction. Features an extra bright Xenon bulb and wide-angled beam to maximize light in a specific work area.

  • Wide-angle beam maximizes light over a specific work area
  • Flexible neck allows for hands-free operation and light to be projected in any direction whether it is standing on its base, wrapped around a pipe, or hanging from rafters overhead
  • Lockable head clip offers versatility and convenience of a lantern
  • Extra-bright Xenon bulb maximizes brightness of the beam
  • Battery sold separately

Reviews