Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

FLEXVOLT Demolition Hammer, Tool 23-1/2" L

  • Zoro #: G6624167
  • Mfr #: DCH733B
$727.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
See full product details
This item ships free.

Dewalt #DCH733B Specifications

  • Zoro #: G6624167
  • Mfr #: DCH733B
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
  • Voltage: 60 V
  • No Load RPM: 177 to 355
  • Blows per Minute: 1350 to 2705
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: Not Applicable
  • Core Bit Capacity: 1 3/4 in
  • Solid Bit Capacity: 1 3/4 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: FLEXVOLT(TM)
  • Features: Brushless Motor, Electronic Variable Speed Adjusting Dial, SHOCKS(R) Active Vibration Control
  • Battery Included: No
  • Impact Energy: 13.3 ft-lb
  • Corded/Banded: Cordless
  • Tool Length: 23 1/2 in
  • Handle Type: Side Handle
  • Tool Weight: 20.0 lb
  • Included Charger: No
  • Standards: UL listed
  • Includes: DCH733 1-7/8 in SDS MAX Rotary Hammer
  • Charger Replacement: DCB118
  • Capacity in Concrete: 1 3/4 in
  • Stop Rotation: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 60 V, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity N/A, 1350 to 2705 Blows per Minute, 177 to 355 No Load RPM, Brushless Motor Yes, Series FLEXVOLT(TM), Stop Rotation No, 1 3/4 in Capacity in Concrete, 1 3/4 in Solid Bit Capacity, 1 3/4 in Core Bit Capacity, Impact Energy 13.3 ft-lb, Battery Included No, Battery Pack Replacement DCB609, Handle Type Side Handle

Reviews of Dewalt #DCH733B