Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

FLEXVOLT Rotary Hammer, 20V, 3.5J, 9Ah, SDS Max Chuck

  • Zoro #: G9181019
  • Mfr #: DCH293X2
$815.22
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Dewalt #DCH293X2 Specifications

  • Zoro #: G9181019
  • Mfr #: DCH293X2
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer
Chuck Type: SDS Plus Voltage: 20.0 V
No Load RPM: 0 to 1000 Blows per Minute: 0 to 4000
Cordless Tool Battery Type: Li-Ion Battery Capacity: 9.0 Ah
Core Bit Capacity: 2 1/2 in Solid Bit Capacity: 1/2 in
Corded/Cordless: Cordless Brushless Motor: Yes
Series: XR Stop Rotation: Yes
Capacity in Concrete: 1 1/8 in Features: 7/8 in, Active Vibration Control Reduces Vibration Felt By The User At The Handles, E-Clutch for Maximum Control In Bind-Up Situations, Optimal Drilling Range of 1/2 in, Perform and Protect Feature
Impact Energy: 3.5 ft-lb Battery Included: (2) Mfr. No. DCB609
Battery Pack Replacement: Mfr. No. DCB609 Includes: Rapid Charger
Tool Length: 13 25/32 in Corded/Banded: Cordless
Tool Weight: 8.2 lb Handle Type: L-Handle
Charger Replacement: DCB118 Included Charger: Yes
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 0 to 4000 Blows per Minute, 0 to 1000 No Load RPM, Brushless Motor Yes, Series XR, Stop Rotation Yes, 1 1/8 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 1/2 in Core Bit Capacity, Impact Energy 3.5 ft-lb, Battery Included (2) Mfr. No. DCB609, Battery Pack Replacement Mfr. No. DCB609, Handle Type L-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH293X2