Dewalt
Grease Gun, Cordless, 14 oz.
- Zoro #: G201059408
- Mfr #: DCGG571M1/DCD708B
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Battery Type: Li-Ion
- Grease Gun Loading Method: Bulk, Cartridge, Suction
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Flex Hose
- Bulk Capacity: 16 oz
- Max. Operating Pressure: 10,000 psi
$573.99
Subtotal: $573.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Cordless Grease Gun Kit, 20.0V DCGG571B/DCB240
- DEWALT Grease Gun, Cordless, 14 oz. DCGG571B
- DEWALT Cordless Grease Gun Kit, 10000psi, 4.0A/hr DCGG571M1/ DCB240
- DEWALT $GREASE GUN KIT 20V DWDCGG571M1
- DEWALT Grease Gun, Cordless, 14 oz. DCGG571M1/DWST17820
- DEWALT Grease Gun, Cordless, 14 oz. DCGG571M1
- DEWALT GREASE GUN 20V 10000PSI DWDCGG571B
- DEWALT GREASE GUN HOSE DWN365752
- DEWALT 20V MAX IMP GREASE GUN SPOT LIGHT COM DWDCK397HM2
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT 44838
- WESTWARD Air Grease Gun, Single Shot, 5000 psi 1ZTC5
- Dewalt Grease Guns