Dewalt
Grinder, Brushless, 20.0V, Size 5
- Zoro #: G101209569
- Mfr #: DCG413FR2/DCL043
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Handle Type: Paddle Switch
- Brushless Motor: Yes
- Switch Type: Paddle
- Spindle Thread Size: 5/8"-11
- Includes: 5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Kitbag, Side Handle, Spotlight
- Features: Flathead Paddle, Kickback Brake
$730.99
Subtotal: $730.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. DCG416B/DCB205CK
- DEWALT Grinder Kit, 20.0V, Size 4-1/2 DCG413R2/DCB206
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) DCG412P2
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM DCS438B
- DEWALT Cordless Die Grinder Kit, 20.0V, 5.0Ah DCG426B/ DCB205CK
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. DCG416B
- DEWALT Grinder, Brushless, 20.0V, Size 5 DCG413FR2/DCD708B
- DEWALT Angle Grinder 4.5" Kit, Bonus 7" Grinder DCG418X2/DCG440B
- DEWALT Grinder, Brushless, 20.0V, Size 5 DCG413FR2/DWST17820
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. DCG412P2, DCB205
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. WPF 18 LTX 125
- Dewalt Cordless Tools