Dewalt

Grinder, Brushless, 20.0V, Size 5

Dewalt Grinder, Brushless, 20.0V, Size 5 DCG413FR2/DWST17820
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Voltage: 20V DC
  • Handle Type: Paddle Switch
  • Brushless Motor: Yes
  • Switch Type: Paddle
  • Tool Weight: 3.75 lb
  • Features: Flathead Paddle, Kickback Brake
See full product details
$845.78

Subtotal: $845.78

Dewalt #DCG413FR2/DWST17820 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Voltage: 20V DC
  • Handle Type: Paddle Switch
  • Brushless Motor: Yes
  • Switch Type: Paddle
  • Tool Weight: 3.75 lb
  • Features: Flathead Paddle, Kickback Brake
  • Spindle Thread Size: 5/8"-11
  • Battery Capacity: (2) 6.0 Ah
  • Includes: 5 in Type 27 Guard, Hex Key Wrench, Inner and Outer Flange, Kitbag, Mfr. No. DWST17820, Side Handle
  • Battery Series: 20V MAX* XR
  • Wireless Tool Tracking: No
  • Head Type: Flathead
  • For Wheel Type: Type 27
  • Lock-Off Switch: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger, (1) Tool Box
  • Anti-Restart Technology: No
  • Charger Model: DCB115
  • Power Source: Cordless
  • Number of Batteries Included: 2
  • Anti-Kickback Clutch Type: None
  • Grip Style: Barrel Grip
  • Overall Length: 13 1/2 in
  • Battery Model No.: DCB206
  • Safety Features: Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
  • Built-In Light: No
  • Wheel Diameter: 5 in
  • Charger Included: Yes
  • Lock-On Switch: Yes
  • Switch Function: Paddle, with Lock-On
  • Country of Origin (subject to change): Multiple

Description

Angle Grinder Kit, Head Type Flathead, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Tool Box, Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None

Reviews of Dewalt #DCG413FR2/DWST17820

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.