Dewalt
Grinder, Brushless, 20V, 4-1/2" Size
- Mfr # DCG413R2/DCL043
- Zoro # G701209563
$641.99
/ea
Subtotal: $641.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Handle Type Paddle Switch
- Brushless Motor Yes
- Switch Type Paddle
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DEWALT Grinder, Brushless, 20V, 4-1/2" Size DCG413R2/DWST17820
- DEWALT Cordless Grinder Kit w/Storage Box DCG413R2/DWST33090
- DEWALT Grinder Kit, 20.0V, Size 5", 5.0Ah DCG413FB/ DCB205CK
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM DCG426M2
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. DCG416B/DCB205CK
- DEWALT Cordless Angle Grinder, Bare, 20.0V, 4-1/2 DCG412B/DCB230
- DEWALT Grinder, Brushless, 20.0V, Size 5 DCG413FR2/DWST17820
- DEWALT Angle Grinder 4.5" Kit, Bonus 7" Grinder DCG418X2/DCG440B
- DEWALT Cordless Die Grinder 20V Max 1-1/2", DCG4 DWTDCG426M2
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max GAG10M1
- BOSCH Tuckpointer Guard, Bare Tool, 5in. TG502
- Dewalt Cordless Grinders