SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinder, Port, 2 1/2 In

DEWALT| Zoro #: G1969064| Mfr #: DW880

$261.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACSwitch Type: TriggerArbor Hole: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969064 Mfr #: DW880
Voltage: 120VACSwitch Type: Trigger
Arbor Hole: 3/8"Amps: 5.0
Corded/Cordless: CordedSpeed Type: Variable
Includes: (2) Wrenches, Arbor Nuts, FlangesItem: Straight Hand Grinder
No Load RPM: 19,000Bearings: Ball And Roller
Tool Length: 18-1/2"Features: Clamp Nut, Wheel Guard, (2) Wrenches, Wheel Size 2-1/2" dia. x 1/2" Thick x 3/8" Arbor
Handle Design: StraightWheel Dia.: 2-1/2"
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

The DW880 2-1/2" Straight Grinder has a powerful 5 Amp motor for high speed grinding and includes AC/DC capacity to work off welding machines and generators for increased productivity and versatility.

  • 5 amp, 19,000 rpm motor provides high power and speed for all 2-1/2" grinding applications
  • AC/DC capacity works off welding machines and generators for increased productivity and versatility
  • Rotating adjustable guard for greater visibility
  • External brush caps for easy servicing

Reviews