JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Grinder, Straight, 6 In

DEWALT| Zoro #: G1813953| Mfr #: DW882

$368.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813953 Mfr #: DW882
Corded/Cordless: CordedVoltage: 120VAC
Includes: Wrench, Arbor Nuts, FlangesFeatures: Wing Nut Fastener, Wheel Guard, (1) Wrench, Wheel Size 6" dia. x 1" Thick x 5/8" Arbor
Bearings: Ball And RollerItem: Straight Hand Grinder
Standards: UL Listed, CSA CertifiedSwitch Type: Paddle
Speed Type: VariableArbor Hole: 5/8"
No Load RPM: 5700Wheel Dia.: 6"
Amps: 13.0Handle Design: Straight
Country of Origin (subject to change): Italy

Product Description

6 In. Straight Hand Grinder, 13.0 Amps @ 120V, No Load RPM 5700, Wheel Dia. 6 In., Ball and Roller Bearings, 8 ft. 2 Conductor Cord, Wing Nut Fastener, Wheel Guard, 1 Wrench, Wheel Size 6 In. Dia. x 1 In. Thick x 5/8 In. Arbor, Tool Length 24.2 In., Tool Weight 14.8 lb., Standards UL Listed, CSA Certified

Product Reviews