KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Guard, 7 In Dia

DEWALT| Zoro #: G2271254| Mfr #: D284931

$55.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Grinding Safety Guard
For Use With: Mfr. No. D28494S, D28474W, D28497, D28499X, D28494N and D28493N
Package Quantity: DeWalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271254 Mfr #: D284931
Item: Grinding Safety GuardFor Use With: Mfr. No. D28494S, D28474W, D28497, D28499X, D28494N and D28493N
Package Quantity: DeWaltCountry of Origin (subject to change): China

Description

The D284931 7" Guard allows for use with cutting wheels

  • 7" guard allows for use with cutting wheels

Reviews