HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Guard, 9 In Dia

DEWALT| Zoro #: G0910201| Mfr #: D284938

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grinding Safety Guard
Package Quantity: DeWalt
For Use With: Mfr. No. D28494S, D28497, D28499X, D28494N, D28493N and D28474W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910201 Mfr #: D284938
Item: Grinding Safety GuardPackage Quantity: DeWalt
For Use With: Mfr. No. D28494S, D28497, D28499X, D28494N, D28493N and D28474WCountry of Origin (subject to change): China

Description

The D284938 9" keyless guard can be adjusted without tools.

  • 9" keyless guard can be adjusted without tools

Reviews