Hammer Bit, Spline, 1 1/4 In, OAL 36

DEWALT| Zoro #: G1622862| Mfr #: DW5762

$125.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622862 Mfr #: DW5762
Item: Percussion Hammer BitShank Shape: Spline
Drilling Length: 31"Bit Dia.: 1-1/4"
Overall Length: 3 ft.Country of Origin (subject to change): Germany

Product Description

Percussion Hammer Bit, Shank Shape Spline, Bit Dia. 1-1/4 In., Drilling Length 31 In., Overall Length 3 ft.

Product Reviews