Hammer Bit, Spline, 11/16 In, OAL 16

DEWALT |Zoro #: G0492913|Mfr #: DW5745

$38.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492913 Mfr #: DW5745
Item: Percussion Hammer BitShank Shape: Spline
Bit Dia.: 11/16"Overall Length: 16"
Drilling Length: 11"Country of Origin (subject to change): Germany

Product Description

Percussion Hammer Bit, Shank Shape Spline, Bit Dia. 11/16 In., Drilling Length 11 In., Overall Length 16 In.

Product Reviews