PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Hammer Bit, Spline, 5/8 In, OAL 36

DEWALT| Zoro #: G1776537| Mfr #: DW5744

$79.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776537 Mfr #: DW5744
Item: Hammer Drill BitNumber of Cutter Heads: 4
Shank Size: 3/4"Shank Shape: Spline
Drilling Length: 31"Bit Dia.: 5/8"
Overall Length: 36"Country of Origin (subject to change): Germany

Product Description

Percussion Hammer Bit, Shank Shape Spline, Bit Dia. 5/8 In., Drilling Length 31 In., Overall Length 3 ft.

Product Reviews