Skip to Main Content
customer-service Help
Dewalt

Hammer Drill, 1/2 in Chuck, 20V

Dewalt Hammer Drill,  1/2 in Chuck,  20V DCD999B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20 V DC
  • Cordless Tool Battery Type: Li-Ion
See full product details
This item ships free.
Total: $199.00

Dewalt #DCD999B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20 V DC
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • No Load RPM: 2,250
  • Item: Cordless Hammer Drill
  • Chuck Size: 1/2 in
  • Blows per Minute: 38,250
  • Handle Type: Pistol Grip
  • Tool Length: 8 1/2 in
  • Max. Power: 1,219 UWO
  • Corded/Cordless: Cordless
  • Battery Included: No
  • Tool Weight: 3.5 lb
  • Shop By: New Products
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Hammer Drill, Voltage 20 V DC, Bare Tool, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 2,250, Blows per Minute 38,250, Max. Power 1,219 UWO, Battery Included No, Cordless Tool Battery Type Li-Ion, Tool Length 8 1/2 in, Tool Weight 3.5 lb, Handle Type Pistol Grip

Reviews of Dewalt #DCD999B