Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Corded Rotary Hammer Drill, 7A @ 120V

  • Zoro #: G7418162
  • Mfr #: DWE5010

$85.62

  • Corded/Cordless: Corded
  • Tool Length: 10-5/16"
  • Chuck Size: 1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DWE5010 Specifications

  • Zoro #: G7418162
  • Mfr #: DWE5010
Corded/Cordless: Corded Tool Length: 10-5/16"
Chuck Size: 1/2" Blows per Minute: 0 to 47,600
No Load RPM: 0 to 2800 Voltage: 120VAC
Reversing: Yes Amps: 7.0
Item: Hammer Drill Cutting Capacity: 1/2"
Drill Chuck Type: Keyed Tool Weight: 3.7 lb.
Includes: Side Handle, Depth Rod, Chuck Key with Holder Corded/Banded: Corded
Features: 2-Mode, Variable Speed, Compact Design, Lock On Trigger Country of Origin (subject to change): China

Description

The DWE5010 1/2" Single Speed Hammer Drill has a powerful motor to drive high-speed drilling in dual modes at the user's desired speed. Constructed with a lightweight design and two-finger, rubber trigger for user comfort.

 

  • 7.0 amp motor for increase performance
  • Dual mode: hammerdrill/drill for wood, steel or masonry applications
  • 3.7 lbs. lightweight design for extended use and less user fatigue
  • Two-finger trigger for user comfort
  • 360-degree side handle with depth rod offers greater control, versatility, and increased depth accuracy
  • Variable speed allows for precise hole placement on work surface
  • Compact design (10.3" length) allows for comfortable use and easy access to tight spaces
  • Lock On trigger gives the option to keep the drill running continuously when doing repetitive applications

Reviews of Dewalt #DWE5010