Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-Cutter Drill Bit Percussion 3/8" x 18"L, Three-Flat
  • Zoro #: G0299826
  • Mfr #: DW5232
$11.87
  • Number of Pieces: 1
  • Item: Drill Bit Percussion
  • Number of Cutter Heads: 2
See full product details
Orders over $50 ship free.

Dewalt #DW5232 Specifications

  • Zoro #: G0299826
  • Mfr #: DW5232
Number of Pieces: 1 Item: Drill Bit Percussion
Number of Cutter Heads: 2 Impact Rated: No
Bit Dia.: 3/8" Overall Length: 18"
Shank Shape: Three-Flat Shank Size: 3/8"
Percussion Rated: Yes Drill Bit Size: 3/8"
Drilling Length: 16" For Use With - Drills: Hammer Drill
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Make your toughest projects easier with this percussion drill bit from DeWalt. This 18\ long bit offers 16\" of drilling length with a 3/8\" diameter. It features a Round shank and 2 cutter heads. The shank on this bit is 3/8\"."

Reviews of Dewalt #DW5232